Besa Nico 4 Pendant, Clear Stone, Black Finish, 1x 5W LED

  • Mfr # 1XT-512500-LED-BK

  • Zoro # G015614619


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Fixture Wattage
5W
Shade Material
Glass
Glass Color
Clear
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-512500-LED-BK
Zoro #
G015614619
UPC #
768483303611
Country of Origin
China

Dimensions

Height
3.75 in
Shade Diameter
3.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Fixture Wattage
5W
Shade Material
Glass
Glass Color
Clear
Lumens
550
Material
Brass/Aluminum
Dimmable
Yes
Style
Contemporary
Lighting Technology
LED
Item
Pendant
Color Temperature
3000K
Voltage
12V
CRI
90+
Damp/Wet Rating
Dry
Rated Life
25000
Number of Lights
1
Finish
Clear Stone
cUL or cETL Listing
cETL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Bulb Shape
T4

Description

Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.