
Besa Omega 12 Outdoor Pendant, Clear, Black Finish, 1x 5W LED Filament
Mfr # OP-OMEGA12CL-EDIL-BK
Zoro # G015562989
product price:Â $598.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Material
Glass
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
5W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OP-OMEGA12CL-EDIL-BK
Zoro #
G015562989
UPC #
768980304869
Country of Origin
Türkiye
Dimensions
Shade Diameter/Width (in Inches)
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
11.75 in
Description
The Omega 12 Pendant is composed of a corded clear glass cylinder pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.