
Besa Omega 12 Outdoor Pendant, Red/Clear, Black Finish, 1x 5W LED Filament
Mfr # OP-OMEGA12RD-EDIL-BK
Zoro # G115562995
product price: $598.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Bulb Wattage
5W
Style
Contemporary
Dimmable
Yes
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-OMEGA12RD-EDIL-BK
Zoro #
G115562995
UPC #
768982304867
Country of Origin
Turkey
Dimensions
Shade Diameter/Width (in Inches)
7.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
11.75 in
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent red glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.