
Besa Omega 12 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-OMEGA12CL-BK
Zoro # G615614644
product price: $441.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Dimmable
Yes
Glass Color
Clear
Shade Material
Glass
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-OMEGA12CL-BK
Zoro #
G615614644
UPC #
767893293802
Country of Origin
Turkey
Dimensions
Shade Diameter
7.25 in
Height
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Dimmable
Yes
Glass Color
Clear
Shade Material
Glass
Item
Pendant
Style
Contemporary
Fixture Wattage
60W
Voltage
120V
Damp/Wet Rating
Damp
Finish
Clear
Material
Brass/Steel
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
Description
The Omega 12 Pendant is composed of a corded clear glass cylinder pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.