Tully 17.75in wide 4 Light Lantern in Patina Brass
- Mfr # F4418-PBR
- Zoro # G216304975
product price:Â
$
1,160.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
4
Bulb Base Type
E12 Candelabra Base
Height
26 in
Shade Material
Glass
Light Bulb Wattage
10W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4418-PBR
- Zoro #
- G216304975
- UPC #
- 197292135357
- Country of Origin
- Viet Nam
- Item
- Lantern
- Number of Lights
- 4
- Bulb Base Type
- E12 Candelabra Base
- Shade Material
- Glass
- Light Bulb Wattage
- 10W
- Finish
- Patina Brass
- Bulb Included
- No
- Location Rating
- UL Damp
- Bulb Type
- T8-3.5
- Voltage
- 120V
- Includes
- Fixture, Hardware
Dimensions
- Width
- 17.75 in
- Height
- 26 in
- Chain Length
- 72 in
Description
This artful transitional lantern features an inverted bell jar shape with a suspended glass disc at the top. The all-glass composition is fresh and unexpected, revealing clean metalwork inside. Available with 3 or 4 lights, Tully comes in Patina Brass for a classic finish or Vintage Pewter for a sleeker appearance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.