Besa Pape 10 Outdoor Pendant, Opal Ribbed, Black Finish, 1x 9W LED

  • Mfr # OP-491207-LED-BK

  • Zoro # G815562943


product price:  $432.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Dimmable
Yes
UL Listed
UL
Shade Material
Glass
Finish
Opal Ribbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-491207-LED-BK
Zoro #
G815562943
UPC #
768946304865
Country of Origin
Türkiye

Dimensions

Shade Diameter/Width (in Inches)
10.25 in
Shade Height (in Inches)
6.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Number of Lights
1
Dimmable
Yes
UL Listed
UL
Shade Material
Glass
Finish
Opal Ribbed
Light Bulb Wattage
9W
Style
Contemporary
Bulb Included
Yes
Color Temperature
3000K
Eco-Friendly (Y/N)
Yes
Installation Location Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Lighting Technology
LED
CRI
90+
Voltage
120V
Fixture Socket Type
GU24
Fixture Finish
Black
Glass/Shade Color
White
Bulb Shape
A19
Life hours
25000
Material
Brass/Steel
cUL or cETL Listing
cUL
Lumens
800

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.