Besa Pica 9 Pendant, White Sand, Black Finish, 1x 9W LED

  • Mfr # 1JT-PIC9WH-LED-BK

  • Zoro # G615614903


product price:  $391.50
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Number of Lights
1
Height
6.6 in
CRI
90+
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-PIC9WH-LED-BK
Zoro #
G615614903
UPC #
767893293925
Country of Origin
Turkey

Dimensions

Height
6.6 in
Shade Diameter
8.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
Number of Lights
1
CRI
90+
Voltage
120V
Lumens
800
Item
Pendant
Lighting Technology
LED
Lamp Included
Yes
Dimmable
Yes
Glass Color
White
Fixture Wattage
9W
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
Rated Life
30000
Style
Contemporary
Finish
White Sand
Fixture Finish
Black
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19

Description

Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The White Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.