Besa Pinot 13 Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT13CL-BK

  • Zoro # G915614887


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Shade Material
Glass
Glass Color
Clear
Shade Diameter
12.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-PINOT13CL-BK
Zoro #
G915614887
UPC #
767893251871
Country of Origin
Turkey

Dimensions

Shade Diameter
12.75 in
Height
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Shade Material
Glass
Glass Color
Clear
Voltage
120V
Material
Brass/Steel
Finish
Clear Bubble
Fixture Wattage
60W
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T
Fixture Finish
Black

Description

The Pinots 13 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.