Besa Pinot 9 Outdoor Pendant, Blue Bubble, Black Finish, 1x 4W LED Filament

  • Mfr # OP-PINOT9BL-EDIL-BK

  • Zoro # G215562987


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Included
Yes
Dimmable
Yes
Light Bulb Wattage
4W
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP-PINOT9BL-EDIL-BK
Zoro #
G215562987
UPC #
768988304861
Country of Origin
Türkiye

Dimensions

Shade Height (in Inches)
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Number of Lights
1
Bulb Included
Yes
Dimmable
Yes
Light Bulb Wattage
4W
Shade Material
Glass
Style
Contemporary
UL Listed
UL
Finish
Blue Bubble
Installation Location Rating
Damp
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes
Voltage
120V
Lumens
350
cUL or cETL Listing
cUL
Fixture Finish
Black
CRI
90+
Lighting Technology
EDIL
Glass/Shade Color
Blue
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
Life hours
15000
Color Temperature
3000K
Fixture Socket Type
Medium base (E26)

Description

The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.