
Besa Pinot 9 Outdoor Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-PINOT9CL-BK
Zoro # G415563005
product price: $405.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Style
Contemporary
Dimmable
Yes
Finish
Clear Bubble
UL Listed
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-PINOT9CL-BK
Zoro #
G415563005
UPC #
768989304860
Country of Origin
Türkiye
Dimensions
Shade Diameter/Width (in Inches)
4 in
Shade Height (in Inches)
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Number of Lights
1
Style
Contemporary
Dimmable
Yes
Finish
Clear Bubble
UL Listed
UL
Shade Material
Glass
Light Bulb Wattage
60W
Pendant Maximum Drop (In Inches)
120 in
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Voltage
120V
Bulb Shape
T10
Lighting Technology
EDIL
Glass/Shade Color
Clear
Installation Location Rating
Damp
Description
The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.