Shop SATCO
See all product information
Create Account
15 Watt LED DOB Tempered Glass Flood Light 5000K CCT Bronze Finish
- Mfr # 65/726
- Zoro # G322967019
product price:Â
$
47.49
/ea
Key Features
Lamp Included
Integrated
Damp/Wet Rating
Wet
Height
7.4 in
Operating Frequency
50/60Hz
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/726
- Zoro #
- G322967019
- UPC #
- 045923410895
- Country of Origin
- Viet Nam
- Lamp Included
- Integrated
- Damp/Wet Rating
- Wet
- Operating Frequency
- 50/60Hz
- Color Temperature
- 5000 K
- CRI
- 80+
- Material
- Die-Cast Aluminum
- Rated Life
- 30,000 hr
- Lumens
- 1725L
- Dimmable
- No
- Shade / Lens Finish
- Clear
- Includes
- 1/2 Inch Knuckle Mount and Mounting Plate
- Shape
- Rectangle
- Color
- Bronze
- Standards
- cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
- Bulb Base Type
- Integrated
- Watts
- 15W
- Voltage
- 120V
- Application
- Lighting
- Operating Temp. Range
- -30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
Dimensions
- Height
- 7.4 in
- Length
- 1.02 in
- Width
- 5.97 in
Description
The SATCO NUVO 65-726 LED Flood Light provides reliable outdoor illumination in a cost-effective 15-watt design, delivering 1,725 lumens and replacing up to 75W incandescent fixtures. The 5000K daylight output enhances visibility while maintaining efficient performance. Featuring die-cast aluminum construction, a tempered glass lens, and an IP65 wet location rating, this fixture is built for demanding exterior conditions. A 120-degree beam angle with NEMA 6Vx6H distribution ensures uniform coverage. With an IK06 impact rating, bronze finish, 30,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.