Shop TROY LIGHTING
See all product information
Create Account
Bohen 1 Light Exterior 7.5 In. French Iron/Patina Brass
- Mfr # B2219-FRN/PBR
- Zoro # G415390274
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Height
19 in
Length
7.5 in
Watts
8W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2219-FRN/PBR
- Zoro #
- G415390274
- UPC #
- 197292071136
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior
- Voltage
- 120V
- Watts
- 8W
- Finish
- French Iron/Patina Brass
- Lamp Included
- No
- Housing Material
- Aluminum
- Standards
- ETL Wet
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Extention
- 8.5 in
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Shade Color
- Clear
- Number of Lights
- 1
- Battery Included
- No
- Socket Count
- 1
- Shade Material
- Glass
Dimensions
- Height
- 19 in
- Length
- 7.5 in
- Width
- 7.5 in
Description
A modern reimagining of early American gas lanterns, Bohen features a sleek profile defined by clean lines and heritage details. Finished in Forged Iron with Patina Brass hardware, it has a rustic, yet refined presence that is particularly suited to traditional homes. Available in three sizes with a post, Bohen illuminates large entrances, front doors, and driveways with its timeless design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.