Shop WESTGATE
See all product information
Create Account
2in WALL CYL. U/D 2X6W 30K/40K/50K DIM. - WHITE, 12W, 3000K/4000K/5000K
- Mfr # WMC2-UDL-MCT-WH-DT
- Zoro # G824885125
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Weight
1.0 lb
Rated Life
>50000
Operating Temp. Range
-20 Degrees to 40 Degrees C
Length
4.13 in
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC2-UDL-MCT-WH-DT
- Zoro #
- G824885125
- UPC #
- 845060079753
- Country of Origin
- China
- Weight
- 1.0 lb
- Rated Life
- >50000
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- ETL
- Voltage
- 120V AC
- IP Rating
- IP44
- Finish
- White
- Lumens
- 800LM
- Housing Material
- aluminum& Glass
- Power Factor
- >90
- Beam Angle
- 45°
- Fixture Wattage
- 12W
- Lens Type
- Frosted
- Dimmable
- triac dimming
- Item
- 2In Wall Cyl. U/D 2X6W 30K/40K/50K Dim. - White
- Lighting Technology
- COB Technology
- CRI
- 80
Dimensions
- Length
- 4.13 in
- Height
- 10.0 in
- Width
- 3.41 in
Description
The Westgate WMC2-UDL-MCT-WH-DT is a 2in wall cyl. u/d 2x6w 30k/40k/50k dim. - white. It delivers 800LM of 3000K/4000K/5000K light at 12W. Operates on 120VAC input power. Constructed of aluminum& glass in a white finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.