Zoro Homepage

Besa Plato Stem Pendant, Blue/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-PLATOBL-LED-BK

  • Zoro # G715615176


product price: $621.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
Yes
CRI
90+
Style
Contemporary
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-PLATOBL-LED-BK
Zoro #
G715615176
UPC #
768271301492
Country of Origin
Turkey

Dimensions

Height
12 in
Shade Diameter
12 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth (in Inches)
5 in

Details

Voltage
120V
Dimmable
Yes
CRI
90+
Style
Contemporary
Color Temperature
3000K
Lighting Technology
LED
Fixture Wattage
5W
Rated Life
30000
Lamp Included
Yes
Number of Lights
1
Shade Material
Glass
Damp/Wet Rating
Damp
Material
Brass/Steel
Lumens
500
Finish
Blue/Opal
Glass Color
Blue
Item
Pendant
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
B10
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black

Description

The Plato is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Blue colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Blue glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.