
Besa Riva 9 Pendant, Vanilla Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-1511VM-BK
Zoro # G615613777
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Finish
Vanilla Matte
Voltage
120V
Fixture Wattage
75W
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-1511VM-BK
Zoro #
G615613777
UPC #
767893289232
Country of Origin
China
Dimensions
Shade Diameter
5.125 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Style
Contemporary
Item
Pendant
Finish
Vanilla Matte
Voltage
120V
Fixture Wattage
75W
Shade Material
Glass
Glass Color
Ivory
Material
Brass/Steel
Number of Lights
1
Damp/Wet Rating
Damp
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.