Besa Rocky Outdoor Pendant, White, Black Finish, 1x 9W LED

  • Mfr # OP-ROCKYWH-LED-BK

  • Zoro # G515563073


product price:  $706.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Bulb Wattage
9W
UL Listed
UL
Shade Material
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-ROCKYWH-LED-BK
Zoro #
G515563073
UPC #
768998304868
Country of Origin
Türkiye

Dimensions

Shade Diameter/Width (in Inches)
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
9.5 in

Details

Item
Pendant
Number of Lights
1
Light Bulb Wattage
9W
UL Listed
UL
Shade Material
Glass
Dimmable
Yes
Finish
White
Bulb Included
Yes
Style
Contemporary
Lighting Technology
LED
Eco-Friendly (Y/N)
Yes
Voltage
120V
Glass/Shade Color
White
Color Temperature
3000K
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
Puck
Life hours
30000
Fixture Finish
Black
Fixture Socket Type
GU24
Lumens
800
Installation Location Rating
Damp
CRI
90+
cUL or cETL Listing
cUL

Description

The Rocky White Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.