Besa, Sasha Mini Sconce, Honey, Black Finish, 1x60W E26 base

  • Mfr # 1WZ-7572HN-BK

  • Zoro # G115614403


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Glass Color
Almond
Number of Bulbs
1
Height
7.125 in
Diameter
6.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-7572HN-BK
Zoro #
G115614403
UPC #
768345302233
Country of Origin
China

Dimensions

Height
7.125 in
Diameter
6.325 in
Shade Diameter
6.325 in
Shade Height (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
4.75 in
Height of Center (in Inches)
4.5 in
Extension/Depth (in Inches)
7.125 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in

Details

Item
Sconce
Fixture Voltage
120V
Glass Color
Almond
Number of Bulbs
1
Finish
Honey
Dimmable
Yes
Fixture Wattage
60W
Damp/Wet Rating
Damp
Mounting
Horizontal
Style
Contemporary
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel
Fixture Finish
Black
Shade Material
Glass

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.