
Besa Sasha Pendant, Red Cloud, Black Finish, 1x 40W MAX E12 Base
Mfr # 1BT-7572RC-BK
Zoro # G515614874
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Finish
Red Cloud
Shade Diameter
6.325 in
Material
Brass/Steel
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-7572RC-BK
Zoro #
G515614874
UPC #
767893289096
Country of Origin
China
Dimensions
Shade Diameter
6.325 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Glass
Item
Pendant
Finish
Red Cloud
Material
Brass/Steel
Style
Contemporary
Fixture Wattage
40W
Glass Color
Red
Damp/Wet Rating
Damp
Dimmable
Yes
Number of Lights
1
Voltage
120V
UL or ETL Listing
UL
Bulb Shape
B10
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.