Shop BESA LIGHTING

Besa Spirit 10 Outdoor Pendant, Clear/Smoke, Black Finish, 1x 8W LED Filament

  • Mfr # OP-SPIR10SC-EDIL-BK

  • Zoro # G515563042


product price:  $598.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Bulb Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP-SPIR10SC-EDIL-BK
Zoro #
G515563042
UPC #
769002304867
Country of Origin
Germany

Dimensions

Shade Diameter/Width (in Inches)
10.625 in
Shade Height (in Inches)
8.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Bulb Included
Yes
Light Bulb Wattage
8W
Finish
Clear/Smoke
UL Listed
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Lighting Technology
EDIL
Glass/Shade Color
Clear
Installation Location Rating
Damp
Voltage
120V
Lumens
800
Material
Brass/Steel
Color Temperature
3000K
Life hours
15000
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19
CRI
90+

Description

The Spirit 10 Clear/Smoke Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional transparent smoke layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.