
Besa Stilo 18 Pendant, Opal Matte, Black Finish, 1x 150W MAX E26 Base
Mfr # 1KX-412807-BK
Zoro # G415614448
product price: $603.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Material
Brass/Steel
Fixture Wattage
150W
Shade Material
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412807-BK
Zoro #
G415614448
UPC #
767893295516
Country of Origin
China
Dimensions
Shade Diameter
6.25 in
Height
17.75 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Material
Brass/Steel
Fixture Wattage
150W
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Finish
Opal Matte
Glass Color
White
Item
Pendant
Damp/Wet Rating
Damp
Voltage
120V
cUL or cETL Listing
cUL
Bulb Shape
A21
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Description
Stilo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.