Besa, Sultana Globe Wall Sconce, White Finish, 1x4W LED

  • Mfr # SULTANA-G-WALL-LED-WH

  • Zoro # G015563054


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
14.1 in
Lumens
240
Finish
White
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SULTANA-G-WALL-LED-WH
Zoro #
G015563054
UPC #
769038304862
Country of Origin
China

Dimensions

Height
14.1 in
Extension/Depth (in Inches)
11.67 in
Diameter/Width (in Inches)
10.3 in

Details

Item
Outdoor
Voltage
120V
Lumens
240
Finish
White
Glass Color
White
Number of LEDs
1
CRI
82+
Damp/Wet Rating
Damp
Fixture Wattage
4W
Lamp Included
Yes
Color Temperature
3000K
Dimmable
Yes
Rated Life
25000
Mounting
Horizontal
Lighting Technology
LED
Eco-Friendly (Y/N)
Yes
Material
Aluminum
Style
Rustic
Fixture Socket Type
GU10
Fixture Finish
White
Bulb Shape
MR11
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Shade Material
Metal

Description

Our industrial styled Sultana Globe composed of a black aluminum bracket and artistic display of rounded woven metal rods, offers a look that will easily merge into the recent urban decorating trend. The exposed hardware is designed to be celebrated, and creates a light sculpture as it gracefully plays with the focused downlight. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.