Besa Suzi 18 Pendant, Opal Matte, Satin Nickel Finish, 1x 11W LED
- Mfr # 1JT-412707-LED-SN
- Zoro # G615613494
product price:Â
$
490.50
/ea
Free Shipping & Returns
Key Features
Height
18 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-412707-LED-SN
- Zoro #
- G615613494
- UPC #
- 767893259679
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Opal Matte
- Glass Color
- White
- CRI
- 90+
- Color Temperature
- 3000 K
- Fixture Wattage
- 11W
- Damp/Wet Rating
- Damp
- Lumens
- 1100
- Dimmable
- Yes
- Material
- Brass/Steel
- Lamp Included
- Yes
- Rated Life
- 30,000 hr
- Lighting Technology
- LED
- cUL or cETL Listing
- cUL
- Bulb Shape
- A19
- Fixture Finish
- Satin Nickel
- Fixture Socket Type
- GU24
- Eco-Friendly (Y/N)
- Yes
- UL or ETL Listing
- UL
- Pendant Maximum Drop (In Inches)
- 120 in
Dimensions
- Height
- 18 in
- Shade Diameter
- 6 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.