Andromeda 12 Light Chandelier 42 In. Textured Black & Polish Nickel
- Mfr # F4826-TBK/PN
- Zoro # G815446762
product price:Â
$
2,128.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
35W
Standards
UL Dry
Height
37.5 in
Voltage
120V
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4826-TBK/PN
- Zoro #
- G815446762
- UPC #
- 782042474833
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 35W
- Finish
- Textured Black & Polish Nickel
- Standards
- UL Dry
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Number of Lights
- 12
- Bulb Included
- No
- Material
- Hand-Worked Iron
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- Yes
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- G9
- Socket Count
- 12
Dimensions
- Length
- 42 in
- Height
- 37.5 in
- Canopy Width
- 6 in
- Width
- 42 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.