Besa Suzi Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1KX-489719-LED-BK

  • Zoro # G815614000


product price:  $526.50
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Glass Color
White
Number of Lights
1
Material
Brass/Steel
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-489719-LED-BK
Zoro #
G815614000
UPC #
767893296049
Country of Origin
China

Dimensions

Height
14.5 in
Shade Diameter
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Lighting Technology
LED
Glass Color
White
Number of Lights
1
Material
Brass/Steel
Lamp Included
Yes
Finish
Carrera
Rated Life
30000
Color Temperature
3000K
Fixture Wattage
9W
CRI
90+
Lumens
800
Item
Pendant
Damp/Wet Rating
Damp
Dimmable
Yes
Voltage
120V
Style
Contemporary
Shade Material
Glass
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black

Description

The Suzi is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.