Besa Tamburo 8 Stem Pendant, Glitter Stone, Black Finish, 1x 11W LED

  • Mfr # 1TT-4006GL-LED-BK

  • Zoro # G115613758


product price:  $1,434.99
/ea
Free Shipping & Returns

Key Features

Lumens
1100
Lighting Technology
LED
Voltage
120V
Lamp Included
Yes
Shade Diameter
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4006GL-LED-BK
Zoro #
G115613758
UPC #
767907297857
Country of Origin
Türkiye

Dimensions

Shade Diameter
7.875 in
Height
9.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
1100
Lighting Technology
LED
Voltage
120V
Lamp Included
Yes
Rated Life
30000
Fixture Wattage
11W
Glass Color
Crystal
Material
Brass/Steel
Dimmable
Yes
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Color Temperature
3000K
Finish
Glitter Stone
Style
Contemporary
CRI
90+
Number of Lights
1
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.