Besa Tao 10 Stem Pendant, Cherry, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-1512CH-BK

  • Zoro # G615614279


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Shade Diameter
5.125 in
Damp/Wet Rating
Damp
Number of Lights
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-1512CH-BK
Zoro #
G615614279
UPC #
767893297343
Country of Origin
Turkey

Dimensions

Shade Diameter
5.125 in
Height
10.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Voltage
120V
Style
Contemporary
Material
Brass/Steel
Glass Color
Beige
Finish
Cherry
Fixture Wattage
100W
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.