
Besa Tay Tay Pendant, Carrera, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-560519-BK
Zoro # G815615151
product price:Â $364.50
/ea
Free Shipping & Returns
Key Features
Height
3.875 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1XT-560519-BK
Zoro #
G815615151
UPC #
768506303840
Country of Origin
China
Dimensions
Height
3.875 in
Shade Diameter
4.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Carrera
Glass Color
White
Dimmable
Yes
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Fixture Wattage
50W
Lamp Included
Yes
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Finish
Black
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.