Besa Tessa Pendant, Marble, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1JT-420152-BK

  • Zoro # G515614294


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Contemporary
Finish
Marble
Damp/Wet Rating
Damp
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-420152-BK
Zoro #
G515614294
UPC #
767893291037
Country of Origin
China

Dimensions

Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Style
Contemporary
Finish
Marble
Damp/Wet Rating
Damp
Fixture Wattage
75W
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Item
Pendant
Glass Color
Gray
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.