Besa Tessa Pendant, Marble, Black Finish, 1x 9W LED

  • Mfr # 1JT-420152-LED-BK

  • Zoro # G715614162


product price:  $337.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Color Temperature
3000K
Lighting Technology
LED
Shade Diameter
10.5 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-420152-LED-BK
Zoro #
G715614162
UPC #
767893291044
Country of Origin
China

Dimensions

Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Color Temperature
3000K
Lighting Technology
LED
Dimmable
Yes
Material
Brass/Steel
CRI
90+
Glass Color
Gray
Item
Pendant
Lamp Included
Yes
Finish
Marble
Voltage
120V
Lumens
800
Damp/Wet Rating
Damp
Fixture Wattage
9W
Shade Material
Glass
Rated Life
30000
Number of Lights
1
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
GU24

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.