Besa Wave 10 Outdoor Pendant, Amber, Black Finish, 1x 8W LED Filament

  • Mfr # OP-462782-BK

  • Zoro # G615562945


product price:  $463.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Shade Material
Glass
Finish
Amber
Bulb Included
Yes
Style
Contemporary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-462782-BK
Zoro #
G615562945
UPC #
768944304867
Country of Origin
Germany

Dimensions

Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
10 in

Details

Item
Pendant
Number of Lights
1
Shade Material
Glass
Finish
Amber
Bulb Included
Yes
Style
Contemporary
Dimmable
Yes
UL Listed
UL
Light Bulb Wattage
8W
CRI
90+
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Life hours
15000
Lighting Technology
EDIL
Color Temperature
3000K
Lumens
800
Installation Location Rating
Damp
Fixture Finish
Black
Material
Brass/Steel
cUL or cETL Listing
cUL
Voltage
120V
Fixture Socket Type
Medium base (E26)
Glass/Shade Color
Beige

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.