Besa Omega 12 Outdoor Pendant, White/Clear, Black Finish, 1x 5W LED Filament

  • Mfr # OP-OMEGA12WH-EDIL-BK
  • Zoro # G715562999
product price: 
$
598.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
White/Clear
Shade Material
Glass
Bulb Included
Yes
Light Bulb Wattage
5W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-OMEGA12WH-EDIL-BK
Zoro #
G715562999
UPC #
768986304863
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
11.75 in
Shade Diameter/Width (in Inches)
7.25 in

Details

Item
Pendant
Number of Lights
1
Finish
White/Clear
Shade Material
Glass
Bulb Included
Yes
Light Bulb Wattage
5W
Dimmable
Yes
Style
Contemporary
UL Listed
UL
CRI
90+
Fixture Socket Type
Medium base (E26)
Bulb Shape
T
Voltage
120V
Color Temperature
3000K
Lumens
320
cUL or cETL Listing
cUL
Life hours
15000
Fixture Finish
Black
Material
Brass/Steel
Lighting Technology
EDIL
Pendant Maximum Drop (In Inches)
120 in
Glass/Shade Color
White
Eco-Friendly (Y/N)
Yes
Installation Location Rating
Damp

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent white glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.