Besa Wave 10 Outdoor Pendant, Clear, Black Finish, 1x 8W LED Filament

  • Mfr # OP-462761-EDIL-BK

  • Zoro # G115562933


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
Clear
Bulb Included
Yes
Style
Contemporary
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-462761-EDIL-BK
Zoro #
G115562933
UPC #
768943304868
Country of Origin
Germany

Dimensions

Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
Finish
Clear
Bulb Included
Yes
Style
Contemporary
Dimmable
Yes
UL Listed
UL
Shade Material
Glass
Light Bulb Wattage
8W
Eco-Friendly (Y/N)
Yes
Voltage
120V
CRI
90+
Fixture Socket Type
Medium base (E26)
Color Temperature
3000K
Glass/Shade Color
Clear
Lumens
800
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
Installation Location Rating
Damp
Lighting Technology
EDIL
Life hours
15000
Material
Brass/Steel
cUL or cETL Listing
cUL

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.