
Besa Wave 10 Outdoor Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-462702-BK
Zoro # G315562931
product price:Â $463.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
UL Listed
UL
Light Bulb Wattage
60W
Finish
Smoke
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-462702-BK
Zoro #
G315562931
UPC #
768940304861
Country of Origin
Germany
Dimensions
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Number of Lights
1
UL Listed
UL
Light Bulb Wattage
60W
Finish
Smoke
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Bulb Shape
A19
Installation Location Rating
Damp
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Material
Brass/Steel
Fixture Finish
Black
Voltage
120V
Glass/Shade Color
Gray
cUL or cETL Listing
cUL
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.