Zoro Homepage

Besa Wave 10 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-462761-BK

  • Zoro # G715613615


product price: $477.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Finish
Clear
Glass Color
Clear
Height
9 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-462761-BK
Zoro #
G715613615
UPC #
767893295899
Country of Origin
Germany

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Voltage
120V
Finish
Clear
Glass Color
Clear
Dimmable
Yes
Style
Contemporary
Item
Pendant
Material
Brass/Steel
Fixture Wattage
60W
Damp/Wet Rating
Damp
Number of Lights
1
Shade Material
Glass
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.