Zoro Homepage

Besa Zen Cable Pendant, Blue Bubble, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-ZENBL-BR

  • Zoro # G215614983


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Fixture Wattage
60W
Shade Material
Glass
Shade Diameter
9 in
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-ZENBL-BR
Zoro #
G215614983
UPC #
767893296643
Country of Origin
Turkey

Dimensions

Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Dimmable
Yes
Fixture Wattage
60W
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Style
Transitional
Number of Lights
1
Voltage
120V
Material
Brass/Steel
Glass Color
Blue
Finish
Blue Bubble
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

The Zen Blue Pendant is a transitional design composed of a transparent blue Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.