
Besa Zen Outdoor Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-ZENCL-BK
Zoro # G215563038
product price:Â $400.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
UL Listed
UL
Shade Material
Glass
Light Bulb Wattage
60W
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-ZENCL-BK
Zoro #
G215563038
UPC #
769009304860
Country of Origin
Turkey
Dimensions
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
6.7 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
9 in
Details
Item
Pendant
Number of Lights
1
UL Listed
UL
Shade Material
Glass
Light Bulb Wattage
60W
Style
Transitional
Finish
Clear Bubble
Dimmable
Yes
Glass/Shade Color
Clear
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Voltage
120V
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Installation Location Rating
Damp
Description
The Zen Clear Pendant is a transitional design composed of a transparent Clear Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.