Besa Zen Outdoor Pendant, Clear Bubble, Black Finish, 1x 8W LED Filament

  • Mfr # OP-ZENCL-EDIL-BK

  • Zoro # G215563052


product price:  $450.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
Clear Bubble
Bulb Included
Yes
UL Listed
UL
Light Bulb Wattage
8W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP-ZENCL-EDIL-BK
Zoro #
G215563052
UPC #
769010304866
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
6.7 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
9 in

Details

Item
Pendant
Number of Lights
1
Finish
Clear Bubble
Bulb Included
Yes
UL Listed
UL
Light Bulb Wattage
8W
Dimmable
Yes
Style
Transitional
Shade Material
Glass
Glass/Shade Color
Clear
Voltage
120V
Color Temperature
3000K
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
CRI
90+
Installation Location Rating
Damp
Bulb Shape
A19
Fixture Finish
Black
Lumens
800
Life hours
15000
Eco-Friendly (Y/N)
Yes
Lighting Technology
EDIL
Pendant Maximum Drop (In Inches)
120 in
Material
Brass/Steel

Description

The Zen Clear Pendant is a transitional design composed of a transparent Clear Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.