Besa Zen Outdoor Pendant, Gold Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # OP-ZENGD-BK

  • Zoro # G515563066


product price:  $400.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Transitional
Dimmable
Yes
UL Listed
UL
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-ZENGD-BK
Zoro #
G515563066
UPC #
769011304865
Country of Origin
Turkey

Dimensions

Shade Diameter/Width (in Inches)
9 in
Shade Height (in Inches)
6.7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Number of Lights
1
Style
Transitional
Dimmable
Yes
UL Listed
UL
Light Bulb Wattage
60W
Shade Material
Glass
Finish
Gold Bubble
Glass/Shade Color
Gold
Installation Location Rating
Damp
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel
cUL or cETL Listing
cUL

Description

The Zen Gold Pendant is a transitional design composed of a transparent Gold Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.