Besa Zen Outdoor Pendant, Moss Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # OP-ZENMS-BK

  • Zoro # G815563032


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Transitional
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-ZENMS-BK
Zoro #
G815563032
UPC #
769015304861
Country of Origin
Turkey

Dimensions

Shade Height (in Inches)
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
9 in

Details

Item
Pendant
Number of Lights
1
Style
Transitional
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
60W
Finish
Moss Bubble
Shade Material
Glass
Installation Location Rating
Damp
Glass/Shade Color
Green
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Material
Brass/Steel
Voltage
120V
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Zen Moss Pendant is a transitional design composed of a transparent Moss Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.