Zoro Homepage

Besa Zen Pendant, Moss Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ZENMS-BK

  • Zoro # G715614155


product price: $328.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Moss Bubble
Shade Material
Glass
Voltage
120V
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ZENMS-BK
Zoro #
G715614155
UPC #
767893294472
Country of Origin
Turkey

Dimensions

Height
6.7 in
Shade Diameter
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Finish
Moss Bubble
Shade Material
Glass
Voltage
120V
Style
Transitional
Damp/Wet Rating
Damp
Fixture Wattage
60W
Number of Lights
1
Material
Brass/Steel
Glass Color
Green
Item
Pendant
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL

Description

The Zen Moss Pendant is a transitional design composed of a transparent Moss Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.