Zoro Homepage

Besa Zoro Sconce, White Finish, 2x11W LED

  • Mfr # ZORO-LED-WH

  • Zoro # G215563069


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12 in
Lumens
1200
Finish
White
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZORO-LED-WH
Zoro #
G215563069
UPC #
769045304862
Country of Origin
China

Dimensions

Height
12 in
Shade Length/Depth (in Inches)
4 in
Extension/Depth (in Inches)
4 in
Shade Diameter/Width (in Inches)
6.25 in
Shade Height (in Inches)
12 in
Diameter/Width (in Inches)
6.25 in
Height of Center (in Inches)
3.125 in

Details

Item
Outdoor
Voltage
120V
Lumens
1200
Finish
White
Glass Color
White
Number of LEDs
2
Lamp Included
Yes
Mounting
Vertical
Color Temperature
3000K
CRI
90+
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
11W
Rated Life
25000
Lighting Technology
LED
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Style
Contemporary
Shade Material
Aluminum
ADA Compliant (Y/N)
Yes
Fixture Socket Type
Integrated
Bulb Shape
Integrated
Material
Aluminum
Fixture Finish
White
UL or ETL Listing
ETL

Description

The Zoro metal wall sconce embodies timeless elegance with its classic half-cylinder shade. Available in both White and Black finishes, this fixture exudes versatility and style. The innovative design of Zoro features top and bottom lighting, providing a balanced and enchanting illumination that beautifully complements any interior space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.