
Bombay Stem Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1TT-BOMYSM-SN
Zoro # G506138044
product price:Â $823.99
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Lamp Type
A19
Voltage
120V
Style
Modern
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-BOMYSM-SN
Zoro #
G506138044
UPC #
767893092696
Country of Origin
China
Details
Color
Smoke
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Modern
Shade Material
Glass
Fixture Type
Stem
Lamp Quantity
1
Fixture Wattage
60W
Material
Brass/Steel
Bulb Technology
Standard
Description
The Bombay Pendant is composed of a smoke glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.