Brio 14 Cord Pendant, Silver Foil, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-4345SF-LED-SN

  • Zoro # G506139355


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Color
Silver Foil
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4345SF-LED-SN
Zoro #
G506139355
UPC #
767893917142
Country of Origin
Türkiye

Dimensions

Shade Diameter
13.75 in
Maximum Hanging Length
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Height
6.875 in
Shade Length/Depth
13.75 in

Details

Color
Silver Foil
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
CRI
90+
Bulb Technology
LED
Color Temperature
3000K
Collection
Besa Brio 14 Cord Pendant
Max. Fixture Wattage
9W
Housing Material
Brass/Steel
Material
Brass/Steel
Fixture Type
Cord
Includes
Lamp
Lamp Quantity
1
Dimmable
Yes
Standards
UL; cUL
Fixture Wattage
9W
Rated Life
30000
Lumens
800
Lamp Base
GU24
Shade Color
Silver
Shade Finish
Silver Foil
Lamp Shape
A19

Description

The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.