Chelsea Wall Sconce, Honey, Satin Nickel Cap Finish, 1x8W LED

  • Mfr # 7043HN-LED-SN

  • Zoro # G306142036


product price:  $310.50
/ea
Free Shipping & Returns

Key Features

Height
11
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7043HN-LED-SN
Zoro #
G306142036
UPC #
767893843823
Country of Origin
China

Dimensions

Height
11
Length
7.375

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Bulb Technology
LED
Lamp Quantity
1
Lamp Type
A19
Fixture Wattage
8W
Housing Material
Steel
Housing Finish
Satin Nickel
Color
Honey

Description

Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.