Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Costaluz, 3019 Series Sconce, White 1x75W Incandescent

  • Mfr # 301953-FR

  • Zoro # G006136878


product price: $220.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
8.5
Length
8.5
Glass Color
White
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301953-FR
Zoro #
G006136878
UPC #
767893921729
Country of Origin
Turkey

Dimensions

Height
8.5
Length
8.5

Details

Voltage
120V
Glass Color
White
Lamp Type
A19
Housing Material
Aluminum
Fixture Wattage
75W
Lamp Quantity
1

Description

Series 3019 "half sphere" wall sconce is hand-painted in white finish. The white is semi-translucent for increased light output. The inside of the glass is softly frosted to enhance the appearance. While suitable for outdoor use, the design of these luminaires easily translate into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.