
Costaluz, 3061 Series Sconce, Bronze 1x75W Incandescent
Mfr # 306198-WALL
Zoro # G406136911
product price: $207.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
12
Length
8.5
Glass Color
Bronze
Lamp Type
A19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
306198-WALL
Zoro #
G406136911
UPC #
767893129385
Country of Origin
Turkey
Dimensions
Height
12
Length
8.5
Details
Voltage
120V
Glass Color
Bronze
Lamp Type
A19
Housing Material
Aluminum
Fixture Wattage
75W
Lamp Quantity
1
Description
The glass globes used in series 3061 are produced in Europe. Each glass is blown into a mold to attain the basic shape and then hand-painted. The bronze opaque finish is applied in a technique to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.