Zoro Homepage

Dylan Cable Pendant, Black, White Finish, 1x30W LED

  • Mfr # 1KX-DYLANBK-LED-WH

  • Zoro # G206138986


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-DYLANBK-LED-WH
Zoro #
G206138986
UPC #
767893277833
Country of Origin
China

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
20 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
20 in
Shade Height
18 in
Height
18 in
Length
20 in
Width
20 in

Details

Color
Black
Housing Finish
White
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Industrial
Shade Material
Metal
Item
Pendant
Fixture Type
120V Cable Pendant
Dimmable
Yes
Standards
UL; cUL
Rated Life
30000
CRI
90+
Housing Material
Steel
Lamp Quantity
1
Fixture Wattage
30W
Max. Fixture Wattage
30W
Color Temperature
3000K
Material
Steel
Includes
Lamps
Lumens
4000
Shade Color
Black
Shade Finish
Black
Fixture Socket Type
Integrated
Lamp Shape
Board
Lamp Base
Integrated
Lamp Included
Yes
Series
Dylan
Damp/Wet Rating
Damp

Description

Our Dylan is a large-scale 20” diameter metal shade formed from cold-rolled steel and painted in a Black finish, with an unpretentious appearance that is ideal for industrial, urban, or farmhouse modern aesthetics. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cordset, and a flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.