
Eve Cord Pendant, Stone Silver Foil, Satin Nickel Finish, 1x5W LED
Mfr # 1XT-EVESS-LED-SN
Zoro # G606138364
product price:Â $445.50
/ea
Free Shipping & Returns
Key Features
Color
Stone Silver Foil
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-EVESS-LED-SN
Zoro #
G606138364
UPC #
767893227838
Country of Origin
China
Details
Color
Stone Silver Foil
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Fixture Wattage
5W
Bulb Technology
LED
Material
Brass/Aluminum
Lamp Quantity
1
Description
Eve is a classic bell-shaped shade of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.