Expo 16 Outdoor, White Acrylic, Silver Finish, 1x16W LED

  • Mfr # EXPO16-WA-LED-SL

  • Zoro # G706137090


product price:  $969.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
16
Length
8.25
Lumens
1900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXPO16-WA-LED-SL
Zoro #
G706137090
UPC #
767893279677
Country of Origin
United States

Dimensions

Height
16
Length
8.25
Fixture Height
16 in
Fixture Diameter
8.25 in
Height of Center
8 in
Width
3 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
1900
Finish
Silver
Lamp Quantity
1
Fixture Type
120V Sconce Int/Ext
Fixture Wattage
16W
Lamp Type
Board
Mounting Locations Supported
Wet
Max. Fixture Wattage
16W
Socket Type
Integrated
Housing Material
Aluminum
Color Temperature
3000K
CRI
90+
Standards
ADA Compliant; UL; cUL
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
30000
Shade Color
White
Bulb Technology
LED
Style
Contemporary
Lamp Shape
Board
Shade Material
Acrylic
Fixture Extension
3 in
Mounting Orientation
Vertical
Shade Finish
White Acrylic
Damp/Wet Rating
Wet
Lens Material
Acrylic
Lamp Included
Yes
Glass Color
White Acrylic
Series
Expo

Description

The strikingly handsome Expo collection makes the most of it’s timeless softly arced face, combined with the linearity of it’s vertical form. Offered in various sizes to achieve the ideal scale for the space, the Expo is ideal for high-profile architectural spaces and elevations, not to mention for modern residences as well. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.