Friz Cord Pendant, White Linen, Bronze Finish, 1x9W LED

  • Mfr # 1JT-FRIZLN-LED-BR

  • Zoro # G306139234


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-FRIZLN-LED-BR
Zoro #
G306139234
UPC #
767893277222
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
5 in
Canopy/Fitter Diameter
5 in
Shade Length
5 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Height
16 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Rated Life
30000
Bulb Technology
LED
Fixture Wattage
9W
Dimmable
Yes
Fixture Type
Cord
Lamp Quantity
1
CRI
90+
Max. Fixture Wattage
9W
Housing Material
Steel
Material
Steel
Color Temperature
3000K
Standards
UL; cUL
Includes
Lamps
Lumens
800
Shade Color
White
Lamp Shape
A19
Fixture Socket Type
GU24
Shade Finish
White Linen

Description

Designed with an applied Linen decor to mimic the popular tightly woven fabric, the Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. White Linen is an attractive look of woven textures of white and gray decors. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products